Zoro Homepage

Enclosure, SS Padlock Latch, Window Cover

  • Mfr # VJ1614HWPL2

  • Zoro # G922784559


product price: $259.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VJ1614HWPL2
Zoro #
G922784559
UPC #
6353940135670
Country of Origin
United States

Description

Closure Method Padlock Hasp, Finish Smooth Matte, Color Light Gray, Includes Not Applicable, IP Rating IP66, Standards cUL Listed per CSA C22.2 No 94, Enclosure flammability per UL 508A, File No. E192121, IEC 60529, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, Type 3, 3R, 4, 4X, 12, 13, UL 508A Listed, Usable Opening Depth 6.41 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.