Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure Stabilizers, fits Floor Stands

  • Mfr # AENST

  • Zoro # G5864383


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Electrical Accessories
Color
OSHA Safety Orange
Thickness
0.19 in / 5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AENST
Zoro #
G5864383
UPC #
783510254506
Country of Origin
United States

Dimensions

Thickness
0.19 in / 5 mm

Details

Item
Enclosure Stabilizers,fits Floor Stands
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Electrical Accessories
Color
OSHA Safety Orange
Weight
29.30 lb

Description

Enclosure Stabilizers,fits Floor Stands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.