Zoro Homepage

Exhaust Grill and Filter, 16 Gangs, Steel

  • Mfr # AEXGR275

  • Zoro # G8755564


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
16 Gangs
Material
Steel
Color
Natural
Sub-Category
Other Accessories
For Use With
Enclosures or 19 In. Rack Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEXGR275
Zoro #
G8755564
UPC #
783510222802
Country of Origin
United States

Dimensions

Length
19.20 in
Width
6.40 in
Height
1.75 inch
Material Thickness
20 ga
Overall Width
19 in
Overall Height
5.75 in

Details

Item
Exhaust Grill and Filter
Number of Gangs
16 Gangs
Material
Steel
Color
Natural
Sub-Category
Other Accessories
For Use With
Enclosures or 19 In. Rack Applications
Gauge
16
Finish
Brushed
Features
Polished Stainless Steel Grille Is 65 Percent Open and Offers Low Resistance to Airflow

Description

Exhaust Grill and Filter, Material Stainless Steel, Finish Brushed, For Use With Enclosures or 19 in Rack Applications, Sub-Category Other Accessories, Gauge 16, Features Polished Stainless Steel Grille Is 65 Percent Open and Offers Low Resistance to Airflow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.