Zoro Homepage

Exhaust Grill/Filter, 8.19" H x 8.21" L

  • Mfr # HG0900404

  • Zoro # G7883675


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Height
8.19 in
Width
1.65 in
Depth
1.65 in / 42 mm
Finish
Matte
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG0900404
Zoro #
G7883675
UPC #
783510366186
Country of Origin
United States

Dimensions

Height
8.19 in
Width
1.65 in
Depth
1.65 in / 42 mm
Length
8.21 in
Length (Straight Wireway)
8.21 in
Depth (D) (inch)
1.65
Height (H) (inch)
8.19
Width (W) (inch)
8.21
Width (W) (millimetre)
209
Height (H) (millimetre)
208
Depth (D) (millimetre)
42
Overall Length
8.21 in
Overall Width
1.65 in
Overall Height
8.19 in

Details

Item
Exhaust Grill and Filter
Finish
Matte
Material
Plastic
NEMA Enclosure Type
12
Gasket
Silicone
For Use With
Electrical Control Enclosures
Application
For Easy Filter Replacement
Sub-Category
Other Accessories
Color Code
RAL 7035
Color
Light Gray
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12, IP54 standard (on all models except HF13); Type 12, IP 55 optional (on all models except HF04)
Features
Grilles Open With the Flick of a Finger and Remain Attached After Opening for Easy Access to the Filter, HG Filter Fan Exhaust Grilles Have a Unique Click-Fit Design Which Quickly Install Into Enclosure Wall, No Tools or Fasteners Required
NEMA Enclosure Rating
12

Description

Exhaust Grill and Filter, Material Plastic, Finish Matte, For Use With Electrical Control Enclosures, Sub-Category Other Accessories, NEMA Enclosure Type 12, Application For Easy Filter Replacement, Height 8.19 in, Length 8.21 in, Width 1.65 in, Gasket Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.