Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension, 6.00x8.00x8.00, Gray, Steel

  • Mfr # APE688

  • Zoro # G6852065


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
14 ga
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APE688
Zoro #
G6852065
UPC #
783510378202
Country of Origin
United States

Dimensions

Depth
8 in
Size
6 x 8 x 8 in
Height
6 in
Width
8 in
Thickness
14 ga / 1.9 mm

Details

Item
Extension,6.00x8.00x8.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
14 ga
Weight
6.90 lb

Description

Extension,6.00x8.00x8.00,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.