Zoro Homepage

Extension Rings, Fits 600x300mm, Polycar

  • Mfr # Q6030EXTI

  • Zoro # G5847644


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Matte
For Use With
Fits 600 x 300 mm
Color
Light Gray
Thickness
0.226 in / 5.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q6030EXTI
Zoro #
G5847644
UPC #
783510186197
Country of Origin
Estonia

Dimensions

Thickness
0.226 in / 5.7 mm

Details

Item
Extension Rings,Fits 600x300mm,Polycar
Material
Polycarbonate
Finish
Smooth Matte
For Use With
Fits 600 x 300 mm
Color
Light Gray
Weight
1.60 lb
Series
QLine

Description

Extension Rings,Fits 600x300mm,Polycar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.