
External Data Pockets, Type 4/4x/12, 12
Mfr # ADPX4C
Zoro # G5832899
product price: $575.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Door Accessories
Height
12 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADPX4C
Zoro #
G5832899
UPC #
783510155155
Country of Origin
Mexico
Dimensions
Height
12 in
Size
12 x 18 x 3-1/4 in
Depth
3-1/4 in
Width
18 in
Thickness
16 ga / 1.52 mm
Details
Item
External Data Pockets,Type 4/4x/12,12
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Door Accessories
Features
Dust-Resistant
Color
Gray
Gauge
16 ga
Application
Indoor
NEMA Enclosure Type
4, 12
Series
InterSafe
Weight
15 lb
Standards
Description
External Data Pockets,Type 4/4x/12,12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.