Zoro Homepage

External Data Pockets, Type 4/4x/12, 14

  • Mfr # ADPX4A

  • Zoro # G5833014


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Door Accessories
Color
Gray
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADPX4A
Zoro #
G5833014
UPC #
783510155032
Country of Origin
Mexico

Dimensions

Depth
3 in
Width
12 in
Height
14 in
Size
14 x 12 x 3 in
Thickness
16 ga / 1.52 mm

Details

Item
External Data Pockets,Type 4/4x/12,14
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Door Accessories
Color
Gray
Features
Dust-Resistant
NEMA Enclosure Type
4, 12
Gauge
16 ga
Application
Indoor
Weight
12.36 lb
Series
InterSafe
Standards
UL 508A Listed; Type 4, 12; File No. E61997 (MS); cUL Listed per C22.2 No. 94; Type 4, 12; File No. E61997 (MS); UL 508A Listed; Type 4, 4X, 12; File No. E61997 (SS); cUL Listed per C22.2 No. 94; Type 4, 4X, 12; File No. E61997 (SS); Mild Steel Models:; NEMA/EEMAC Type 4, 12; IEC 60529, IP66; Stainless Steel Models:; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66

Description

External Data Pockets,Type 4/4x/12,14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.