
External Data Pockets, Type 4/4x/12, 14
Mfr # ADPX4ALG
Zoro # G5832987
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Door Accessories
Features
Dust-Resistant
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADPX4ALG
Zoro #
G5832987
UPC #
783510155124
Country of Origin
Mexico
Dimensions
Height
14 in
Depth
3 in
Size
14 x 12 x 3 in
Width
12 in
Thickness
16 ga / 1.52 mm
Details
Item
External Data Pockets,Type 4/4x/12,14
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Door Accessories
Features
Dust-Resistant
Color
Light Gray
Application
Indoor
Gauge
16 ga
NEMA Enclosure Type
4, 12
Weight
11.90 lb
Series
InterSafe
Standards
Description
External Data Pockets,Type 4/4x/12,14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.