Zoro Homepage

External Data Pockets, Type 4/4x/12, 6.0

  • Mfr # ADPX4B

  • Zoro # G5832978


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Door Accessories
Width
6 in
Size
6 x 6 x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADPX4B
Zoro #
G5832978
UPC #
783510155131
Country of Origin
Mexico

Dimensions

Width
6 in
Size
6 x 6 x 3 in
Height
6 in
Depth
3 in
Thickness
16 ga / 1.52 mm

Details

Item
External Data Pockets,Type 4/4x/12,6.0
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Door Accessories
Features
Dust-Resistant
Gauge
16 ga
Application
Indoor
Color
Gray
NEMA Enclosure Type
4, 12
Weight
3.68 lb
Series
InterSafe
Standards

Description

External Data Pockets,Type 4/4x/12,6.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.