
External Data Pockets, Type 4/4x/12, 6.0
Mfr # ADPX4BSS
Zoro # G5838413
product price: $478.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed
Sub-Category
Door Accessories
Size
6 x 6 x 3 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADPX4BSS
Zoro #
G5838413
UPC #
783510164638
Country of Origin
United States
Dimensions
Size
6 x 6 x 3 in
Depth
3 in
Width
6 in
Height
6 in
Thickness
16 ga / 1.52 mm
Details
Item
External Data Pockets,Type 4/4x/12,6.0
Material
Stainless Steel 304
Finish
Brushed
Sub-Category
Door Accessories
Color
Unpainted
Gauge
16 ga
NEMA Enclosure Type
4X, 12
Application
Indoor
Features
Dust-Resistant
Weight
4 lb
Series
InterSafe
Standards
Description
External Data Pockets,Type 4/4x/12,6.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.