Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Captive Screws Electrical Enclosures, 6 in H, 4-3/4 in D, 4 in W, NEMA 12, Steel

  • Mfr # E2PBXM

  • Zoro # G5817666


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
4 in
Nominal Height
6 in
Nominal Depth
4-3/4 in
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2PBXM
Zoro #
G5817666
UPC #
783510130367
Country of Origin
Mexico

Dimensions

Nominal Width
4 in
Nominal Height
6 in
Nominal Depth
4-3/4 in
Hole Size
22.5 mm

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Cover Style
Solid
IP Rating
IP65
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; IEC 60529, IP65
Features
12 Indoor, dust-resistant
Number of Holes
2
Weight
3.4

Description

Extra-Deep Pushbutton Enclosures,Type 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.