Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan

  • Mfr # A10AXFNPG

  • Zoro # G822702943


product price: $457.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10AXFNPG
Zoro #
G822702943
UPC #
783510504496
Country of Origin
Taiwan, Province of China

Description

Axial Fan, Fan Shape Round, Mounting Eye O.C. Not Applicable, Height Not Applicable, Diameter 10 in, Depth 3 3/4 in, Width Not Applicable, CFM @ 0.000-In. SP 560 cfm, Watts 1/8.8 W, Voltage 115V AC, 60/50 Hz Hz, 1.0 A Amps, Electrical Connection - Fans Plug-In, Sound Level 49 dBA, IP Rating Not Rated, Fan Mounting Location Enclosure, Bearing Type Ball, Not Applicable RPM, Motor Design Permanent Split Capacitor, Thermal Protection Yes, Max. Ambient Temp. 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.