Fan
Mfr # A2AXFN24
Zoro # G422702947
product price: $103.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2AXFN24
Zoro #
G422702947
UPC #
783510173937
Country of Origin
China
Description
Axial Fan, Fan Shape Round, Mounting Eye O.C. Not Applicable, Height Not Applicable, Diameter 2 3/8 in, Depth 1 in, Width Not Applicable, CFM @ 0.000-In. SP 21 cfm, Watts 2.16 W, Voltage 24V DC, 60/50 Hz Hz, 0.09 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 65 dBA, IP Rating Not Rated, Fan Mounting Location Enclosure, Bearing Type Ball, Not Applicable RPM, Motor Design Permanent Split Capacitor, Thermal Protection Yes, Max. Ambient Temp. 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.