Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan

  • Mfr # A6AXFN24

  • Zoro # G422702992


product price: $414.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6AXFN24
Zoro #
G422702992
UPC #
783510173920
Country of Origin
China

Description

Axial Fan, Fan Shape Round, Mounting Eye O.C. Not Applicable, Height Not Applicable, Diameter 6 3/4 in, Depth 2 1/4 in, Width Not Applicable, CFM @ 0.000-In. SP 280 cfm, Watts 21 W, Voltage 24V DC, 60/50 Hz Hz, 0.88 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 62.5 dBA, IP Rating Not Rated, Fan Mounting Location Enclosure, Bearing Type Ball, Not Applicable RPM, Motor Design Permanent Split Capacitor, Thermal Protection Yes, Max. Ambient Temp. 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.