Zoro Homepage

Fan Brackets, for 10" Fan, Aluminum

  • Mfr # ABRKT10

  • Zoro # G5859788


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Mill
For Use With
For 10 in Fan in, For Use With Mfr. Model Number A10AXFNPG, A10AXFNGQ, A10AXFN, or A10AXFN2
Height
13-1/2 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABRKT10
Zoro #
G5859788
UPC #
783510713201
Country of Origin
United States

Dimensions

Height
13-1/2 in
Width
10.12 in
Depth
3-1/2 in
Thickness
0.1 in / 2.5 mm

Details

Item
Fan Brackets,for 10" Fan,Aluminum
Material
Aluminum
Finish
Mill
For Use With
For 10 in Fan in, For Use With Mfr. Model Number A10AXFNPG, A10AXFNGQ, A10AXFN, or A10AXFN2
Color
Unpainted
Weight
1.80 lb
Used With Fan Catalog Number
A10AXFNPG, A10AXFNGQ, A10AXFN, or A10AXFN2

Description

Fan Brackets,for 10 In. Fan,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.