
Fan Cords
Mfr # ACORD2
Zoro # G6808586
product price: $79.55
/ea
Free Shipping & Returns
Key Features
Material
Copper
For Use With
For Use With Mfr. Model Number A4AXFNPG, A6AXFNPG, A10AXFNPG, A4AXFNGQ and A10AXFNGQ.
Length
5 ft
Color
Black
Features
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACORD2
Zoro #
G6808586
UPC #
783510505097
Country of Origin
United States
Dimensions
Length
5 ft
Details
Item
Fan Cords
Material
Copper
For Use With
For Use With Mfr. Model Number A4AXFNPG, A6AXFNPG, A10AXFNPG, A4AXFNGQ and A10AXFNGQ.
Color
Black
Features
Insulated
Weight
0.54 lb
Fits
A4AXFNPG, A6AXFNPG, A10AXFNPG, A4AXFNGQ and A10AXFNGQ.
Description
Fan Cords
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.