
Fan Cords with Inline Thermostat, Black
Mfr # ACORD2T
Zoro # G5852465
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Material
Copper
Size
6 ft
Color
Black
Length
6 ft
Features
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACORD2T
Zoro #
G5852465
UPC #
783510238025
Country of Origin
United States
Dimensions
Size
6 ft
Length
6 ft
Details
Item
Fan Cords with Inline Thermostat,Black
Material
Copper
Color
Black
Features
Insulated
Voltage
110/120V AC
Weight
0.58 lb
Max Current
10A
Voltage Rating
110 - 120 V
Nominal Voltage
115 V
Description
Fan Cords with Inline Thermostat,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.