Zoro Homepage

Fan Finger Guard

  • Mfr # AGARD6

  • Zoro # G8755686


product price: $31.69
/ea

Key Features

Includes
Finger Guard
Material
Steel
For Use With
A6AXFN, A6AXFN2, A6AXFNGQ, Mfr. No. A6AXFNPG
Accessory Type
Fan Finger Guard
Features
Additional Finger Guards Can Be Mounted on Either Side of the Fan for Maximum Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGARD6
Zoro #
G8755686
UPC #
783510221904
Country of Origin
China

Dimensions

Overall Length
0.12 in
Overall Height
5.88 in
Overall Width
5.88 in

Details

Includes
Finger Guard
Material
Steel
For Use With
A6AXFN, A6AXFN2, A6AXFNGQ, Mfr. No. A6AXFNPG
Item
Fan Finger Guard
Accessory Type
Fan Finger Guard
Features
Additional Finger Guards Can Be Mounted on Either Side of the Fan for Maximum Safety
Finish
Chrome Plated
Compatible with Manufacturer Model Number
A6AXFN, A6AXFN2, A6AXFNGQ, A6AXFNPG
Compatible Manufacturer Model Number
A6AXFN, A6AXFN2, A6AXFNGQ, A6AXFNPG
Compatible Manufacturer Part Number
A6AXFN, A6AXFN2, A6AXFNGQ, A6AXFNPG
Compatible with Manufacturer Model No.
A6AXFN, A6AXFN2, A6AXFNGQ, A6AXFNPG
Compatible with Mfr. Model No.
A6AXFN, A6AXFN2, A6AXFNGQ, A6AXFNPG
For Use with Mfr Model Number
A6AXFN, A6AXFN2, A6AXFNGQ, A6AXFNPG
For Use With Mfr. Model Number
A6AXFN, A6AXFN2, A6AXFNGQ, A6AXFNPG
Compatible Pump Manufacturer Part Number
A6AXFN, A6AXFN2, A6AXFNGQ, A6AXFNPG
Compatible Mfr. Model Number
A6AXFN, A6AXFN2, A6AXFNGQ, A6AXFNPG

Description

Fan Finger Guard, Material Steel, Finish Chrome Plated, For Use With A6AXFN, A6AXFN2, A6AXFNGQ, Mfr. No. A6AXFNPG, Includes Finger Guard, Features Additional Finger Guards Can Be Mounted on Either Side of the Fan for Maximum Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.