Zoro Homepage

Fan Kits, Steel

  • Mfr # EWMF1

  • Zoro # G5846208


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits Cabinet Fits all 18 in
Color
Black
Thickness
0.1 in / 2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMF1
Zoro #
G5846208
UPC #
783510179076
Country of Origin
United States

Dimensions

Thickness
0.1 in / 2.5 mm

Details

Item
Fan Kits,Steel
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Cabinet Fits all 18 in
Color
Black
Series
AccessPlus
Weight
2.80 lb
Fits Cabinet
Fits all C = 18.00 in

Description

Fan Kits,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.