Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Shroud Kits, Type 3r, Fits 6" Fan

  • Mfr # T6S3RSS

  • Zoro # G5823826


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
Color
Unpainted
Gauge
16 ga
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6S3RSS
Zoro #
G5823826
UPC #
783510140762
Country of Origin
United States

Dimensions

Height
8 in
Size
8 in H x 8 in W
Depth
4.69 in
Width
8 in
Thickness
16 ga / 1.59 mm
Dimensions
8.00 x 8.00 in / 203 x 203 mm

Details

Item
Fan Shroud Kits,Type 3r,Fits 6" Fan
Material
Stainless Steel 304
Finish
Brushed #4
Color
Unpainted
Gauge
16 ga
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Standards
UL 508A Listed; Type 3R; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E61997; Maintains UL/cUL Type 3R rating when properly installed on UL/cUL Type 3R enclosure.; NEMA/EEMAC Type 3R; IEC 60529, IP22
Weight
5.60 lb
Protection Rating
NEMA Type 3R

Description

Fan Shroud Kits,Type 3r,Fits 6 In. Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.