
Fast-Operating Clamp-Cover Junction Box
Mfr # AL23
Zoro # G5865266
product price: $21.69
/eaKey Features
Material
Mild Steel
Finish
Plated
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL23
Zoro #
G5865266
UPC #
783510262105
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
Fast-Operating Clamp-Cover Junction Box
Material
Mild Steel
Finish
Plated
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Gauge
14 ga
Color
Unpainted
Weight
0.16 lb
Description
Fast-Operating Clamp-Cover Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.