
Fastener Package, 1/4.00 2.000, SS Type
Mfr # CT1420SS
Zoro # G5840583
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Plated
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT1420SS
Zoro #
G5840583
UPC #
783510167578
Country of Origin
China
Dimensions
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Height
2-1/2 in
Details
Item
Fastener Package,1/4.00 2.000,SS Type
Material
Stainless Steel 304
Finish
Plated
Color
Unpainted
NEMA Enclosure Type
1
Application
Indoor
Type
Fastener Package
Series
CleanTray
Weight
1.80 lb
Nut Quantity
100
Protection Rating
NEMA Type 1
Screw Quantity
100
Description
Fastener Package,1/4.00 2.000,SS Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.