FDA-Grade Silicone Gasket for HyShed Hinge Cover Enclosures

  • Mfr # HSDH1616GSK

  • Zoro # G6848468


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Finish
Smooth Matte
For Use With
Fits Enclosure 16 x 16 in
Width
16 in
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSDH1616GSK
Zoro #
G6848468
UPC #
783510348168
Country of Origin
United States

Dimensions

Width
16 in
Height
16 in
Depth
0.71 in
Size
16 in x 16 in x 0.71 in

Details

Item
FDA-Grade Silicone Gasket for HyShed Hin
Material
Silicone
Finish
Smooth Matte
For Use With
Fits Enclosure 16 x 16 in
Color
Cyan Blue
Weight
0.40 lb
Series
HyShed
Fits Enclosure
16.00 x 16.00 in / 406 x 406 mm

Description

FDA-Grade Silicone Gasket for HyShed Hin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.