FDA-Grade Silicone Gasket for HyShed Hinge Cover Enclosures

  • Mfr # HSDH2420GSK

  • Zoro # G6848504


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Finish
Smooth Matte
For Use With
Fits Enclosure 24 x 20 in
Size
24 in x 20 in x 0.71 in
Depth
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSDH2420GSK
Zoro #
G6848504
UPC #
783510348212
Country of Origin
United States

Dimensions

Size
24 in x 20 in x 0.71 in
Depth
0.71 in
Width
20 in
Height
24 in

Details

Item
FDA-Grade Silicone Gasket for HyShed Hin
Material
Silicone
Finish
Smooth Matte
For Use With
Fits Enclosure 24 x 20 in
Color
Cyan Blue
Series
HyShed
Weight
0.60 lb
Fits Enclosure
24.00 x 20.00 in / 610 x 508 mm

Description

FDA-Grade Silicone Gasket for HyShed Hin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.