
FDA-Grade Silicone Gasket for HyShed Hinge Cover Enclosures
Mfr # HSDH2424GSK
Zoro # G6848599
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Finish
Smooth Matte
For Use With
Fits Enclosure 24 x 24 in
Depth
0.71 in
Color
Cyan Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSDH2424GSK
Zoro #
G6848599
UPC #
783510348229
Country of Origin
United States
Dimensions
Depth
0.71 in
Height
24 in
Size
24 in x 24 in x 0.71 in
Width
24 in
Details
Item
FDA-Grade Silicone Gasket for HyShed Hin
Material
Silicone
Finish
Smooth Matte
For Use With
Fits Enclosure 24 x 24 in
Color
Cyan Blue
Series
HyShed
Weight
0.60 lb
Fits Enclosure
24.00 x 24.00 in / 610 x 610 mm
Description
FDA-Grade Silicone Gasket for HyShed Hin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.