
FDA-Grade Silicone Gasket for HyShed Hinge Cover Enclosures
Mfr # HSDH4236GSK
Zoro # G6848583
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Finish
Smooth Matte
For Use With
Fits Enclosure 42 x 36 in
Width
36 in
Color
Cyan Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSDH4236GSK
Zoro #
G6848583
UPC #
783510348250
Country of Origin
United States
Dimensions
Width
36 in
Height
42 in
Size
42 in x 36 in x 0.71 in
Depth
0.71 in
Details
Item
FDA-Grade Silicone Gasket for HyShed Hin
Material
Silicone
Finish
Smooth Matte
For Use With
Fits Enclosure 42 x 36 in
Color
Cyan Blue
Series
HyShed
Weight
1.10 lb
Fits Enclosure
42.00 x 36.00 in / 1067 x 914 mm
Description
FDA-Grade Silicone Gasket for HyShed Hin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.