Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FDA-Grade Silicone Gasket for HyShed Scr

  • Mfr # HSDS1310GSK

  • Zoro # G5877769


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Finish
Smooth Matte
For Use With
Fits Enclosure 13 x 10 in
Size
13 in x 10 in x 0.47 in
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSDS1310GSK
Zoro #
G5877769
UPC #
783510348038
Country of Origin
United States

Dimensions

Size
13 in x 10 in x 0.47 in
Height
13 in
Width
10 in
Depth
0.47 in

Details

Item
FDA-Grade Silicone Gasket for HyShed Scr
Material
Silicone
Finish
Smooth Matte
For Use With
Fits Enclosure 13 x 10 in
Color
Cyan Blue
Weight
0.10 lb
Series
HyShed
Fits Enclosure
13 x 10 in / 330 x 254 mm

Description

FDA-Grade Silicone Gasket for HyShed Scr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.