
FDA-Grade Silicone Gasket for HyShed Screw Cover Enclosures
Mfr # HSDS0704GSK
Zoro # G6848346
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Finish
Smooth Matte
For Use With
Fits Enclosure 7 x 4 in
Width
4 in
Color
Cyan Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSDS0704GSK
Zoro #
G6848346
UPC #
783510347987
Country of Origin
United States
Dimensions
Width
4 in
Size
7 in x 4 in x 0.47 in
Depth
0.47 in
Height
7 in
Details
Item
FDA-Grade Silicone Gasket for HyShed Scr
Material
Silicone
Finish
Smooth Matte
For Use With
Fits Enclosure 7 x 4 in
Color
Cyan Blue
Weight
0.10 lb
Series
HyShed
Fits Enclosure
7 x 4 in / 178 x 102 mm
Description
FDA-Grade Silicone Gasket for HyShed Scr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.