FDA-Grade Silicone Gasket for HyShed Screw Cover Enclosures

  • Mfr # HSDS1108GSK

  • Zoro # G6848459


product price:  $181.39
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Finish
Smooth Matte
For Use With
Fits Enclosure 11 x 8 in
Depth
0.47 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSDS1108GSK
Zoro #
G6848459
UPC #
783510348021
Country of Origin
United States

Dimensions

Depth
0.47 in
Width
8 in
Height
11 in
Size
11 in x 8 in x 0.47 in

Details

Item
FDA-Grade Silicone Gasket for HyShed Scr
Material
Silicone
Finish
Smooth Matte
For Use With
Fits Enclosure 11 x 8 in
Color
Cyan Blue
Weight
0.10 lb
Series
HyShed
Fits Enclosure
11 x 8 in / 279 x 203 mm

Description

FDA-Grade Silicone Gasket for HyShed Scr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.