FDA-Grade Silicone Gasket for HyShed Screw Cover Enclosures

  • Mfr # HSDS1512GSK

  • Zoro # G6848425


product price:  $238.62
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Finish
Smooth Matte
For Use With
Fits Enclosure 15 x 12 in
Depth
0.47 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSDS1512GSK
Zoro #
G6848425
UPC #
783510348045
Country of Origin
United States

Dimensions

Depth
0.47 in
Width
12 in
Height
15 in
Size
15 in x 12 in x 0.47 in

Details

Item
FDA-Grade Silicone Gasket for HyShed Scr
Material
Silicone
Finish
Smooth Matte
For Use With
Fits Enclosure 15 x 12 in
Color
Unpainted
Weight
0.10 lb
Series
HyShed
Fits Enclosure
15 x 12 in / 381 x 305 mm

Description

FDA-Grade Silicone Gasket for HyShed Scr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.