
Feed-Through Nema Type 12 Wireway Straig
Mfr # F44W48
Zoro # G5824578
product price: $299.73
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Size
4 in x 4 in x 48 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44W48
Zoro #
G5824578
UPC #
783510142308
Country of Origin
Mexico
Dimensions
Size
4 in x 4 in x 48 in
Depth
48 in
Height
4 in
Width
4 in
Thickness
14 ga / 1.9 mm
Details
Item
Feed-Through Nema Type 12 Wireway Straig
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Features
Dust-Resistant
Application
Indoor
Gauge
14 ga
Color
Gray
Type
Straight Section
Weight
21 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54
Description
Feed-Through Nema Type 12 Wireway Straig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.