Zoro Homepage

Feed-Through Nema Type 12 Wireway Straig

  • Mfr # F44W60

  • Zoro # G5824456


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
4 in x 4 in x 60 in
Height
4 in
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44W60
Zoro #
G5824456
UPC #
783510142407
Country of Origin
Mexico

Dimensions

Size
4 in x 4 in x 60 in
Height
4 in
Width
4 in
Depth
60 in
Thickness
14 ga / 1.9 mm

Details

Item
Feed-Through Nema Type 12 Wireway Straig
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Color
Gray
NEMA Enclosure Type
12
Gauge
14 ga
Features
Dust-Resistant
Type
Straight Section
Weight
26 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54

Description

Feed-Through Nema Type 12 Wireway Straig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.