Zoro Homepage

Feed-Through Nema Type 12 Wireway Straig

  • Mfr # F66W36

  • Zoro # G5826346


product price: $352.11
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Width
6 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66W36
Zoro #
G5826346
UPC #
783510144302
Country of Origin
Mexico

Dimensions

Width
6 in
Depth
36 in
Height
6 in
Size
6 in x 6 in x 36 in
Thickness
14 ga / 1.9 mm

Details

Item
Feed-Through Nema Type 12 Wireway Straig
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Gauge
14 ga
Features
Dust-Resistant
Application
Indoor
Color
Gray
Type
Straight Section
Weight
22 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54

Description

Feed-Through Nema Type 12 Wireway Straig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.