
Feed-Through Nema Type 12 Wireway Straig
Mfr # F88W24
Zoro # G5827694
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
8 in
Application
Indoor
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F88W24
Zoro #
G5827694
UPC #
783510146306
Country of Origin
Mexico
Dimensions
Width
8 in
Height
8 in
Size
8 in x 8 in x 24 in
Depth
24 in
Thickness
14 ga / 1.9 mm
Details
Item
Feed-Through Nema Type 12 Wireway Straig
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Features
Dust-Resistant
Color
Gray
Gauge
14 ga
NEMA Enclosure Type
12
Type
Straight Section
Weight
20.40 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54
Description
Feed-Through Nema Type 12 Wireway Straig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.