Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cabinet Pole-Mount Kit

  • Mfr # T11FTTXPMK

  • Zoro # G5841719


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
10U Cabinet
Color
Light Gray
Thickness
0.188 in / 5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T11FTTXPMK
Zoro #
G5841719
UPC #
783510169251
Country of Origin
Mexico

Dimensions

Thickness
0.188 in / 5 mm

Details

Item
Fiber Optic Cabinet Pole-Mount Kit
Material
Aluminum
Finish
Powder Coated
For Use With
10U Cabinet
Color
Light Gray
Weight
6 lb
Kit Includes
Channel and hardware for attaching to cabinet

Description

Fiber Optic Cabinet Pole-Mount Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.