Zoro Homepage

Fiber Optic Cabinet Pole-Mount Kit

  • Mfr # T23FTTXPMK

  • Zoro # G5841746


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
22U Cabinet
Color
Light Gray
Thickness
0.188 in / 5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T23FTTXPMK
Zoro #
G5841746
UPC #
783510169244
Country of Origin
Mexico

Dimensions

Thickness
0.188 in / 5 mm

Details

Item
Fiber Optic Cabinet Pole-Mount Kit
Material
Aluminum
Finish
Powder Coated
For Use With
22U Cabinet
Color
Light Gray
Weight
13.50 lb
Kit Includes
Channel and hardware for attaching to cabinet

Description

Fiber Optic Cabinet Pole-Mount Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.