Zoro Homepage

Fiberglass Disconnect, Type 4x, 20.19x16

  • Mfr # A20HS1610GQRLP

  • Zoro # G5819023


product price: $1,821.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A20P16G, A20P16
Color
Light Gray
Size
20.19 x 16-1/4 x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20HS1610GQRLP
Zoro #
G5819023
UPC #
783510132330
Country of Origin
United States

Dimensions

Size
20.19 x 16-1/4 x 10 in
Height
20.19 in
Depth
10 in
Width
16-1/4 in
Thickness
0.12 in / 3 mm
Panel Size
17.00 x 13.00 in / 432 x 330 mm

Details

Item
Fiberglass Disconnect,Type 4x,20.19x16
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A20P16G, A20P16
Color
Light Gray
NEMA Enclosure Type
3R, 4X
Features
Watertight, Corrosion-Resistant
Weight
22.30 lb
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Mounting
21.81 x 10.00 in / 554 x 254 mm
Latch Quantity
2
Panel
A20P16
Protection Rating
NEMA Type 4X; IP66
Conductive Panel
A20P16G

Description

Fiberglass Disconnect,Type 4x,20.19x16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.