Zoro Homepage

Fiberglass Disconnect, Type 4x, 30.25x24

  • Mfr # A30HS2412GQRLP

  • Zoro # G5819206


product price: $2,805.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A30P24G, A30P24
Color
Light Gray
Height
30-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30HS2412GQRLP
Zoro #
G5819206
UPC #
783510132378
Country of Origin
United States

Dimensions

Height
30-1/4 in
Size
30-1/4 x 24-1/4 x 12 in
Width
24-1/4 in
Depth
12 in
Thickness
0.12 in / 3 mm
Panel Size
27.00 x 21.00 in / 686 x 533 mm

Details

Item
Fiberglass Disconnect,Type 4x,30.25x24
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A30P24G, A30P24
Color
Light Gray
NEMA Enclosure Type
3R, 4X
Features
Watertight, Corrosion-Resistant
Weight
46 lb
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Conductive Panel
A30P24G
Mounting
31.95 x 18.00 in / 812 x 457 mm
Latch Quantity
2
Panel
A30P24
Protection Rating
NEMA Type 4X; IP66

Description

Fiberglass Disconnect,Type 4x,30.25x24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.