
Fiberglass Disconnect, Type 4x, 48.25x36
Mfr # A48HS3612GQRLP
Zoro # G5819215
product price: $4,917.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A48P36G, A48P36
Size
48-1/4 x 36-1/4 x 12 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A48HS3612GQRLP
Zoro #
G5819215
UPC #
783510132415
Country of Origin
United States
Dimensions
Size
48-1/4 x 36-1/4 x 12 in
Width
36-1/4 in
Height
48-1/4 in
Depth
12 in
Thickness
0.12 in / 3 mm
Panel Size
45.00 x 33.00 in / 1143 x 838 mm
Details
Item
Fiberglass Disconnect,Type 4x,48.25x36
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A48P36G, A48P36
Color
Light Gray
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X
Weight
74 lb
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Protection Rating
NEMA Type 4X; IP66
Panel
A48P36
Conductive Panel
A48P36G
Mounting
49.58 x 30.00 in / 1259 x 762 mm
Latch Quantity
5
Description
Fiberglass Disconnect,Type 4x,48.25x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.