Zoro Homepage

Fiberglass Disconnect, Type 4x, 60.25x36

  • Mfr # A60HS3612GQRLP

  • Zoro # G5819267


product price: $5,210.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A60P36G, A60P36
Size
60-1/4 x 36.31 x 12 in
Width
36.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60HS3612GQRLP
Zoro #
G5819267
UPC #
783510132422
Country of Origin
United States

Dimensions

Size
60-1/4 x 36.31 x 12 in
Width
36.31 in
Depth
12 in
Height
60-1/4 in
Thickness
0.12 in / 3 mm
Panel Size
57.00 x 33.00 in / 1448 x 838 mm

Details

Item
Fiberglass Disconnect,Type 4x,60.25x36
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A60P36G, A60P36
Features
Watertight, Corrosion-Resistant
Color
Light Gray
NEMA Enclosure Type
3R, 4X
Weight
87 lb
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Panel
A60P36
Conductive Panel
A60P36G
Mounting
61.58 x 30.00 in / 1564 x 762 mm
Latch Quantity
5
Protection Rating
NEMA Type 4X; IP66

Description

Fiberglass Disconnect,Type 4x,60.25x36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.