Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiberglass Feed-Through Nema Type 12

  • Mfr # F44W24FG

  • Zoro # G5834877


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
Application
Indoor
Depth
24 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44W24FG
Zoro #
G5834877
UPC #
783510158309
Country of Origin
United States

Dimensions

Depth
24 in
Width
4 in
Size
4 in x 4 in x 24 in
Height
4 in
Thickness
0.12 in / 3.2 mm

Details

Item
Fiberglass Feed-Through Nema Type 12
Material
Fiberglass
Finish
Smooth Matte
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Gray
Type
Straight Section
Weight
6.30 lb
Protection Rating
NEMA Type 12; NEMA Type 3R; IP55

Description

Fiberglass Feed-Through Nema Type 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.