
Fiberglass Feed-Through Nema Type 12
Mfr # F66W48FG
Zoro # G5849035
product price: $1,171.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Finish
Smooth Matte
Width
6 in
Color
Gray
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66W48FG
Zoro #
G5849035
UPC #
783510190002
Country of Origin
United States
Dimensions
Width
6 in
Size
6 in x 6 in x 48 in
Depth
48 in
Height
6 in
Thickness
0.12 in / 3.2 mm
Details
Item
Fiberglass Feed-Through Nema Type 12
Material
Fiberglass
Finish
Smooth Matte
Color
Gray
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12
Type
Straight Section
Weight
16 lb
Protection Rating
NEMA Type 12; NEMA Type 3R; IP55
Description
Fiberglass Feed-Through Nema Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.