
Fiberglass Wiring Trough, Nema Type 12 A
Mfr # F4460FG
Zoro # G5833827
product price:Â $781.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Finish
Smooth Matte
Depth
60 in
Color
Gray
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F4460FG
Zoro #
G5833827
UPC #
783510157104
Country of Origin
United States
Dimensions
Depth
60 in
Height
4 in
Size
4 in x 4 in x 60 in
Width
4 in
Thickness
0.12 in / 3.2 mm
Details
Item
Fiberglass Wiring Trough,Nema Type 12 A
Material
Fiberglass
Finish
Smooth Matte
Color
Gray
Features
Dust-Resistant
Application
Indoor
NEMA Enclosure Type
12
Type
Trough
Weight
12 lb
Standards
Flammability Rating UL 94-5V; Meets UL cold impact test for temperatures to -35 C; NEMA Type 12 and Type 3R; IEC 60529, IP55; Recognized by National Electric Code for indoor and outdoor applications
Opening Quantity
5
Cover Screw Quantity
12
Protection Rating
NEMA Type 12; NEMA Type 3R; IP55
Description
Fiberglass Wiring Trough,Nema Type 12 A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.