
Fiberglass Wiring Trough, Nema Type 12 A
Mfr # F6636FG
Zoro # G5836067
product price: $884.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Finish
Smooth Matte
Width
6 in
Depth
36 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F6636FG
Zoro #
G5836067
UPC #
783510159702
Country of Origin
United States
Dimensions
Width
6 in
Depth
36 in
Size
6 in x 6 in x 36 in
Height
6 in
Thickness
0.12 in / 3.2 mm
Details
Item
Fiberglass Wiring Trough,Nema Type 12 A
Material
Fiberglass
Finish
Smooth Matte
Application
Indoor
Features
Dust-Resistant
Color
Gray
NEMA Enclosure Type
12
Type
Trough
Weight
11 lb
Standards
Flammability Rating UL 94-5V; Meets UL cold impact test for temperatures to -35 C; NEMA Type 12 and Type 3R; IEC 60529, IP55; Recognized by National Electric Code for indoor and outdoor applications
Protection Rating
NEMA Type 12; NEMA Type 3R; IP55
Opening Quantity
3
Cover Screw Quantity
10
Description
Fiberglass Wiring Trough,Nema Type 12 A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.