Fiberglass Wiring Trough, Nema Type 12 A

  • Mfr # F6660FG

  • Zoro # G5836234


product price: $1,262.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
Depth
60 in
Features
Dust-Resistant
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6660FG
Zoro #
G5836234
UPC #
783510159900
Country of Origin
United States

Dimensions

Depth
60 in
Height
6 in
Size
6 in x 6 in x 60 in
Width
6 in
Thickness
0.12 in / 3.2 mm

Details

Item
Fiberglass Wiring Trough,Nema Type 12 A
Material
Fiberglass
Finish
Smooth Matte
Features
Dust-Resistant
Color
Gray
NEMA Enclosure Type
12
Application
Indoor
Type
Trough
Weight
18 lb
Standards
Flammability Rating UL 94-5V; Meets UL cold impact test for temperatures to -35 C; NEMA Type 12 and Type 3R; IEC 60529, IP55; Recognized by National Electric Code for indoor and outdoor applications
Opening Quantity
5
Protection Rating
NEMA Type 12; NEMA Type 3R; IP55
Cover Screw Quantity
14

Description

Fiberglass Wiring Trough,Nema Type 12 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.