Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filler Panel for Rack Angles, fits 19 in Rack A, Aluminum

  • Mfr # PFP19RA

  • Zoro # G6813888


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
For Use With
Fits 19 in Rack A in
Color
Unpainted
Thickness
0.055 in / 1.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP19RA
Zoro #
G6813888
UPC #
783510772208
Country of Origin
Mexico

Dimensions

Thickness
0.055 in / 1.4 mm

Details

Item
Filler Panel,for Rack Angles,Fits 19 in
Material
Aluminum
Finish
Brushed
For Use With
Fits 19 in Rack A in
Color
Unpainted
Weight
0.96 lb
Series
ProLine

Description

Filler Panel,for Rack Angles,Fits 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.