Zoro Homepage

Filler Panel Kit, fits P-SF_Frames, Lt Gray, Steel

  • Mfr # PFPK168C

  • Zoro # G6820538


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
Thickness
14 ga / 1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFPK168C
Zoro #
G6820538
UPC #
783510999100
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm
Enclosure Width
800 mm
Swing Frame Height
1600 mm

Details

Item
Filler Panel Kit,Fits P-SF,Frames,Lt
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
Mounting Style
Center
Series
ProLine
Weight
15.92 lb

Description

Filler Panel Kit,Fits P-SF,Frames,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.