Zoro Homepage

Filler Panel Kit, fits P-SF_Frames, Lt Gray, Steel

  • Mfr # PFPK188LR

  • Zoro # G6820328


product price: $338.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
14 ga
Thickness
14 ga / 1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFPK188LR
Zoro #
G6820328
UPC #
783510998707
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Swing Frame Height
1800 mm
Enclosure Width
800 mm

Details

Item
Filler Panel Kit,Fits P-SF,Frames,Lt
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
14 ga
Mounting Style
Left or Right
Series
ProLine
Weight
15.74 lb

Description

Filler Panel Kit,Fits P-SF,Frames,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.