Zoro Homepage

Filter Box Fans, 10.13x10.13x4.50, Lt Gray, Steel

  • Mfr # 1RB80M

  • Zoro # G6782625


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
18 ga
Size
10.13 x 10.13 x 4-1/2 in
Depth
9.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RB80M
Zoro #
G6782625
UPC #
783510227746
Country of Origin
United States

Dimensions

Size
10.13 x 10.13 x 4-1/2 in
Depth
9.56 in
Height
4-1/2 in
Width
114.3 in
Thickness
18 ga / 1.21 mm

Details

Item
Filter Box Fans,10.13x10.13x4.50,Lt Gr
Material
Mild Steel
Finish
Powder Coated
Gauge
18 ga
Color
Light Gray
Standards
UL Recognized Motor; CSA Certified Motor
Voltage
100 to 120V AC
Weight
7.90 lb
Operating Temperature
104 °F max / 40 °C max
Voltage AC
100 V / 100 - 120 VAC V
Airflow
390 ft³/min / 663 m³/h
Max Current
1.1 A / 1.1 A
Nominal Voltage
115 V

Description

Filter Box Fans,10.13x10.13x4.50,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.